Check Availability
  • SUBURBAN 

    Index Fixture Fitted Base and Tailstock

  • Item # 45PJ05
  • Mfr. Model # MG-5CV-S1-WBTS
Index Fixture Fitted Base and Tailstock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PJ05
Mfr. Model # MG-5CV-S1-WBTS
UNSPSC #27112808
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Spin Index Fixture
Collet Capacity All 5C Collets
V-Block Capacity 1-5/8"
Through Hole Dia. 1-1/4"
Height to Spindle Centerline 3"
Overall Length 16-7/16"
Overall Width 5-1/2"
Base Length 5-3/16"
Base Width 5"
Overall Height 7"
Number of Indexing Positions 72
Hard Stop Spacing 5 Degrees
Max. Spindle Runout 0.00005"
Includes 60 Degrees Center, Drawbar, Wooden Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.