Check Availability
  • STURTEVANT RICHMONT 

    6" Interchangeable Head Extension, 6"L with 800 in.-lb. Max. Torque

  • Item # 36WD43
  • Mfr. Model # 819467
6" Interchangeable Head Extension, 6"L with 800 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WD43
Mfr. Model # 819467
UNSPSC #27111715
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Interchangeable Head Extension
Size 6"
Max. Torque 800 in.-lb.
Overall Length 6"
Rotation CW/CCW
Material Steel
For Use With Interchangeable Head Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions