Check Availability
  • STURTEVANT RICHMONT 

    5/16" Open End Interchangeable Torque Wrench Head, 2-5/16"L, 2743.73 in.-lb. Max. Torque

  • Item # 53KJ01
  • Mfr. Model # OE 30MM
5/16" Open End Interchangeable Torque Wrench Head, 2-5/16"L, 2743.73 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KJ01
Mfr. Model # OE 30MM
UNSPSC #27111715
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 5/16"
Interchangeable Head Type Open End
Size 30mm
Overall Length 2-5/16"
Max. Torque 2743.73 in.-lb.
Number of Points 0
Offset 15 Degrees
Head Material Steel
For Use With Mfr. No. 810485
* This product's country of origin is subject to change

Compliance and Restrictions