Check Availability
  • STURTEVANT RICHMONT 

    5/16" Box End Interchangeable Torque Wrench Head, 2-13/64"L, 2699.47 in.-lb. Max. Torque

  • Item # 53KJ28
  • Mfr. Model # BH 24MM
5/16" Box End Interchangeable Torque Wrench Head, 2-13/64"L, 2699.47 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KJ28
Mfr. Model # BH 24MM
UNSPSC #27111715
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Box End
Drive Size 5/16"
Interchangeable Head Type Box End
Size 24mm
Overall Length 2-13/64"
Max. Torque 2699.47 in.-lb.
Number of Points 12
Offset 0 Degrees
Head Material Steel
For Use With Mfr. No. 810485
* This product's country of origin is subject to change

Compliance and Restrictions