Check Availability
  • STURTEVANT RICHMONT 

    29/32" x 1" Box End Interchangeable Torque Wrench Head, 2"L, 1442 in.-lb. Max. Torque

  • Item # 36WD50
  • Mfr. Model # 809306
29/32" x 1" Box End Interchangeable Torque Wrench Head, 2"L, 1442 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WD50
Mfr. Model # 809306
UNSPSC #27111715
Catalog Page 785
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Box End
Drive Size 29/32" x 1"
Interchangeable Head Type Box End
Size 18mm
Overall Length 2"
Max. Torque 1442 in.-lb.
Number of Points 12
Offset 0 Degrees
Head Material Steel
For Use With Interchangeable Head Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions