Check Availability
  • STURTEVANT RICHMONT 

    29/32" Open End Interchangeable Torque Wrench Head, 1-29/32"L, 796.57 in.-lb. Max. Torque

  • Item # 53KH93
  • Mfr. Model # OE 17MM
29/32" Open End Interchangeable Torque Wrench Head, 1-29/32"L, 796.57 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KH93
Mfr. Model # OE 17MM
UNSPSC #27111715
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 29/32"
Interchangeable Head Type Open End
Size 17mm
Overall Length 1-29/32"
Max. Torque 796.57 in.-lb.
Number of Points 0
Offset 15 Degrees
Head Material Steel
For Use With Mfr. No. 810764
* This product's country of origin is subject to change

Compliance and Restrictions