Check Availability
  • STURTEVANT RICHMONT 

    13/16" Open End Interchangeable Torque Wrench Head, 1-29/32"L, 345.18 in.-lb. Max. Torque

  • Item # 53KH90
  • Mfr. Model # OE 12MM
13/16" Open End Interchangeable Torque Wrench Head, 1-29/32"L, 345.18 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KH90
Mfr. Model # OE 12MM
UNSPSC #27111715
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 13/16"
Interchangeable Head Type Open End
Size 12mm
Overall Length 1-29/32"
Max. Torque 345.18 in.-lb.
Number of Points 0
Offset 15 Degrees
Head Material Steel
For Use With Mfr. No. 810763, 810766
* This product's country of origin is subject to change

Compliance and Restrictions