Check Availability
  • STURTEVANT RICHMONT 

    13/16" Open End Interchangeable Torque Wrench Head, 1-13/16"L, 200 in.-lb. Max. Torque

  • Item # 53KH71
  • Mfr. Model # OE 3/8
13/16" Open End Interchangeable Torque Wrench Head, 1-13/16"L, 200 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This torque wrench head features a U-shaped opening to help grip fasteners firmly so that torque can be applied. Use with compatible interchangeable-head torque wrenches.
Show More Close
 

Technical Specifications

Item # 53KH71
Mfr. Model # OE 3/8
UNSPSC #27111715
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 13/16"
Interchangeable Head Type Open End
Size 3/8"
Overall Length 1-13/16"
Max. Torque 200 in.-lb.
Number of Points 0
Offset 15 Degrees
Head Material Steel
For Use With Mfr. No. 810763, 810766
* This product's country of origin is subject to change

Compliance and Restrictions