Check Availability
  • STURTEVANT RICHMONT 

    13/16" Open End Interchangeable Torque Wrench Head, 1-45/64"L, 100 in.-lb. Max. Torque

  • Item # 53KH69
  • Mfr. Model # OE 1/4
13/16" Open End Interchangeable Torque Wrench Head, 1-45/64"L, 100 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KH69
Mfr. Model # OE 1/4
UNSPSC #27111715
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 13/16"
Interchangeable Head Type Open End
Size 1/4"
Overall Length 1-45/64"
Max. Torque 100 in.-lb.
Number of Points 0
Offset 15 Degrees
Head Material Steel
For Use With Mfr. No. 810763, 810794
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close