Check Availability
  • STURTEVANT RICHMONT 

    13/16" Box End Interchangeable Torque Wrench Head, 1-13/16"L, 849.67 in.-lb. Max. Torque

  • Item # 53KJ21
  • Mfr. Model # BH 13MM
13/16" Box End Interchangeable Torque Wrench Head, 1-13/16"L, 849.67 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KJ21
Mfr. Model # BH 13MM
UNSPSC #27111715
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Box End
Drive Size 13/16"
Interchangeable Head Type Box End
Size 13mm
Overall Length 1-13/16"
Max. Torque 849.67 in.-lb.
Number of Points 12
Offset 0 Degrees
Head Material Steel
For Use With Mfr. No. 810764
* This product's country of origin is subject to change

Compliance and Restrictions