Check Availability
  • STURTEVANT RICHMONT 

    1" Open End Interchangeable Torque Wrench Head, 2"L, 1000 in.-lb. Max. Torque

  • Item # 53KH77
  • Mfr. Model # OE 3/4
1" Open End Interchangeable Torque Wrench Head, 2"L, 1000 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KH77
Mfr. Model # OE 3/4
UNSPSC #27111715
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 1"
Interchangeable Head Type Open End
Size 3/4"
Overall Length 2"
Max. Torque 1000 in.-lb.
Number of Points 0
Offset 15 Degrees
Head Material Steel
For Use With Mfr. No. 810764
* This product's country of origin is subject to change

Compliance and Restrictions