Check Availability
  • STURTEVANT RICHMONT 

    1" Box End Interchangeable Torque Wrench Head, 2"L, 1442.67 in.-lb. Max. Torque

  • Item # 53KJ25
  • Mfr. Model # BH 17MM
1" Box End Interchangeable Torque Wrench Head, 2"L, 1442.67 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KJ25
Mfr. Model # BH 17MM
UNSPSC #27111715
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Box End
Drive Size 1"
Interchangeable Head Type Box End
Size 17mm
Overall Length 2"
Max. Torque 1442.67 in.-lb.
Number of Points 12
Offset 0 Degrees
Head Material Steel
For Use With Mfr. No. 810762
* This product's country of origin is subject to change

Compliance and Restrictions