Check Availability
  • STURTEVANT RICHMONT 

    1/4" Fixed Preset Micrometer Torque Wrench, 7-5/16"L, 50 in.-lb.

  • Item # 36WD69
  • Mfr. Model # 810400
1/4" Fixed Preset Micrometer Torque Wrench, 7-5/16"L, 50 in.-lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WD69
Mfr. Model # 810400
UNSPSC #27111715
Shipping Weight 0.885 lbs
Country of Origin USA *
Item Preset Micrometer Torque Wrench
Drive Size 1/4"
Head Type Fixed
Ratcheting Yes
Calibration Certificate Included No
Torque Measurement Type Inch-Pound
Primary Scale Range 50 in.-lb.
Primary Scale Increments Preset
Overall Length 7-5/16"
Rotation CW
Tether Capable Not Tether Capable
Accuracy +/-4% CW
Visual/Audible Indicators Audible Click
Min. Arc Swing 17 Degrees
Number of Geared Teeth 24
Setting Manual
Min. Number of Cycles 5000
Material Steel
Handle Ergonomic
Standards ASME B107-300, ISO 6789
* This product's country of origin is subject to change

Compliance and Restrictions