Check Availability
  • STRUTHERS-DUNN 

    24VAC, 11-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 14H237
  • Mfr. Model # 425XCX 24A
24VAC, 11-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14H237
Mfr. Model # 425XCX 24A
UNSPSC #39121515
Catalog Page 217
Shipping Weight 0.95 lbs
Country of Origin USA *
Item - Relay Open Power Relay
Coil Volts 24VAC
AC Contact Rating - Relay 25A @ 240V
DC Contact Rating - Relay 30A @ 28V
Number of Pins - Relay 11
Contact Form - Relay 3PDT
Mounting - Relay Surface
Power Consumption - Relay 11.0VA
Contact Material Silver Alloy
Electrical Connection - Power Relay Screw
Body Height - Relay 2.33"
Body Width - Relay 2.50"
Body Depth - Relay 3.26"
Overall Height - Relay 2.33"
HP @ 120V 1
HP @ 240V 1
Hz - Electrical 50 Hz, 60 Hz
Features Excellent Contact Wiping Action, Enclosed Coil
Standards UL E13224, CSA
* This product's country of origin is subject to change

Compliance and Restrictions