Check Availability
  • STRUTHERS-DUNN 

    240VAC, 14-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 14H244
  • Mfr. Model # PM-17AY-240
240VAC, 14-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14H244
Mfr. Model # PM-17AY-240
UNSPSC #39121515
Shipping Weight 0.9 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 240VAC
AC Contact Rating - Relay 35A @ 240V
DC Contact Rating - Relay 20A @ 28V
Number of Pins - Relay 14
Contact Form - Relay 4PDT
Mounting - Relay Surface
Power Consumption - Relay 14.0VA
Contact Material Silver Alloy
Electrical Connection - Power Relay Screw
Body Height - Relay 2.72"
Body Width - Relay 2.66"
Body Depth - Relay 2.72"
Overall Height - Relay 3.40"
HP @ 120V 1
HP @ 240V 1-1/2
Hz - Electrical 50 Hz, 60 Hz
Features Excellent Contact Wiping Action
Standards RUL E367G, CUS E13224
* This product's country of origin is subject to change

Compliance and Restrictions