Check Availability
12VDC, 14-Pin Surface Open Power Relay; Electrical Connection: Screw
  • STRUTHERS-DUNN 

    12VDC, 14-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 14H245
  • Mfr. Model # PM-17DY-12
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 14H245
Mfr. Model # PM-17DY-12
UNSPSC #39121515
Shipping Weight 0.75 lbs
Country of Origin China *
Power Relay Style Open Power Relay
Item Open Power Relay
Coil Volts 12VDC
Contact Form - Relay 4PDT
AC Contact Rating - Relay 35A @ 240V
DC Contact Rating - Relay 20A @ 28V
Electrical Connection - Power Relay Screw
Number of Poles 4
Mounting - Power Relay Surface
Number of Pins - Relay 14
HP @ 120V 1
HP @ 240V 1-1/2
Contact Material Silver Alloy
Coil Rating 14.0VA, 4.4W
Features Continuous Duty, Excellent Contact Wiping Action, 20A @ 240VAC, 3-Phase with Plastic or Metal Enclosure Available
Standards RUL E367G, CUS E13224
Dimensions 2.72"H, 2.66"W, 3.40"D

* This product's country of origin is subject to change

Compliance and Restrictions