Check Availability
  • STRONGARM 

    12VDC Pulling Electric Winch with 4.4 fpm and 1500 lb. 1st Layer Load Capacity

  • Item # 13R486
  • Mfr. Model # TW4000
12VDC Pulling Electric Winch with 4.4 fpm and 1500 lb. 1st Layer Load Capacity Electric Winch,2/5HP,12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12VDC Electric Winches
Utility
These winches are designed for intermediate-duty cycles and are typically used for fixed-mount applications including light construction, agriculture, maintenance, and repair.
Show More Close
 

Technical Specifications

Item # 13R486
Mfr. Model # TW4000
UNSPSC #24101608
Shipping Weight 20.95 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 0.4
Winch Gear Type Spur
1st Layer Load Capacity 1500 lb.
Full Load Amps 40
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 2"
Included Rope Length 20 ft.
Mechanical Brake Yes
Overall Length 10-15/16"
Overall Width 8-1/2"
Overall Height 7-13/16"
Series TW Series
No Load Line Speed 22.0 fpm
Winch Gear Ratio 324:1
1st Layer Line Speed 4.4 fpm
Drum Capacity for 1/4 In. Cable 54 ft.
Rope Material Web Strap
Control Pendant Cord Length none
Manufacturers Warranty Length 1 yr.
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions