Check Availability
  • STRONG-TIE 

    Countersunk-Head Split-Drive Anchor, 2"L x 1/4" Dia., 100 PK

  • Item # 4XGD1
  • Mfr. Model # CSD25200-G100
Countersunk-Head Split-Drive Anchor, 2"L x 1/4" Dia., 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XGD1
Mfr. Model # CSD25200-G100
UNSPSC #31162101
Catalog Page 2166
Shipping Weight 3.05 lbs
Country of Origin Taiwan *
Item Split-Drive Anchor
Pin Anchor Type Split-Drive Anchor
Anchor Head Style Countersunk
Anchor Body Material Steel
Anchor Body Finish Zinc Plated
Pin Material Steel
Anchor Dia. 1/4"
Anchor Length 2"
Min. Embedment 1-1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.) 655
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.