Check Availability
22.0 oz. Epoxy Anchor Adhesive, Meets/Exceeds AC-308
  • STRONG-TIE 

    22.0 oz. Epoxy Anchor Adhesive, Meets/Exceeds AC-308

  • Item # 4ZDD1
  • Mfr. Model # SET-XP22-G
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4ZDD1
Mfr. Model # SET-XP22-G
UNSPSC #31162105
Catalog Page 2170
Shipping Weight 2.33 lbs
Country of Origin USA *
Item Structural Anchoring Adhesive
Anchor Adhesive Type Epoxy Anchor Adhesive
Container Size - Anchor Adhesives 22.0 oz.
ICC Approved for Cracked Concrete Yes
ICC Approved for Un-Cracked Concrete Yes
Curing Time 24 Hrs.
Mixing Ratio 1:1
Mixing Steps Use Static Mixing Nozzle
Temp. Range (F) Min 50
Container Type Cartridge
Application For Structural Anchoring In Both Cracked and Uncracked Concrete
Begins to Harden 5 to 7 min.
For Use With Threaded Rod, Rebar and IXP Inserts
Meets/Exceeds AC-308

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Hazardous material - Other Regulated Material.