Check Availability
  • STRONG HOLD 

    Workbench with Riser, Stainless Steel, 36" Depth, 46" Height, 72" Width, 10,000 lb. Load Capacity

  • Item # 4NWH2
  • Mfr. Model # T7236-RS-6DB-SSTOP
Workbench with Riser, Stainless Steel, 36" Depth, 46" Height, 72" Width, 10,000 lb. Load Capacity
Qty
  • Web Price
    $3,608.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® 6-drawer shop table, or workbench, is built tough for heavy manufacturing, assembly, and maintenance-type work. All-welded construction featuring 7-ga. steel top with stainless steel work surface, 12-ga. bottom shelf, and 2" x 2" x 1/4" angle legs. Besides the bottom storage shelf, this table also includes a riser shelf on top, plus 6 drawers that are 20"D x 4"H. Each drawer has a 400-lb. capacity.
Show More Close
 

Technical Specifications

Item # 4NWH2
Mfr. Model # T7236-RS-6DB-SSTOP
UNSPSC #24102006
Catalog Page 1322
Shipping Weight 800.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench with Riser
Workbench/Work Table Type Freestanding
Load Capacity 10,000 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 72"
Depth 36"
Height 46"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 7 ga.
Color Dark Gray
Edge Type Straight
Finish Water-Based Enamel Paint
Includes Top, Legs, Lower Shelf, Riser Shelf and 6 Drawers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms