Check Availability
  • STRONG HOLD 

    Workbench, ABS Plastic, 36" Depth, 34" Height, 72" Width, 10,000 lb. Load Capacity

  • Item # 4NWJ8
  • Mfr. Model # T7236-4DB-KL-ABS
Workbench, ABS Plastic, 36" Depth, 34" Height, 72" Width, 10,000 lb. Load Capacity
Qty
  • Web Price
    $2,484.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® industrial shop table meets virtually every strength requirement for heavy manufacturing, assembly, and maintenance-type work. All-welded construction with ultra-high molecular weight (UHMW) polyethylene top, 2" x 2" x 1/4" 7-ga. angle legs, and a welded 12-ga. bottom shelf with 950-lb. capacity. Workbench has 4 drawers that are 17"W x 20"D x 6"H. Each key-locking drawer holds up to 400 lb.
Show More Close
 

Technical Specifications

Item # 4NWJ8
Mfr. Model # T7236-4DB-KL-ABS
UNSPSC #24102006
Shipping Weight 584.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 10,000 lb.
Workbench/Table Surface Material ABS Plastic
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 72"
Depth 36"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 1/4"
Color Dark Gray
Edge Type Straight
Finish Water-Based Enamel Paint
Includes Top, Legs, Lower Shelf, 4 Locking Drawers and 4 Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms