Check Availability
  • STRONG HOLD 

    Workbench, Stainless Steel, 30" Depth, 34" Height, 48" Width, 5500 lb. Load Capacity

  • Item # 4NWH9
  • Mfr. Model # T4830-4DB-KL-SSTOP
Workbench, Stainless Steel, 30" Depth, 34" Height, 48" Width, 5500 lb. Load Capacity
Qty
  • Web Price
    $2,684.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® industrial shop table meets virtually every strength requirement for heavy manufacturing, assembly, and maintenance-type work. All-welded construction with 7-ga. stainless steel top, 2" x 2" x 1/4" 7-ga. angle legs, and a welded 12-ga. bottom shelf with 950-lb. capacity. Workbench has 4 drawers that are 17"W x 20"D x 6"H. Each key-locking drawer holds up to 400 lb.
Show More Close
 

Technical Specifications

Item # 4NWH9
Mfr. Model # T4830-4DB-KL-SSTOP
UNSPSC #24102006
Catalog Page 1322
Shipping Weight 488.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 5500 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 48"
Depth 30"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 7 ga.
Color Dark Gray
Edge Type Straight
Finish Water-Based Enamel Paint
Includes Top, Legs, Lower Shelf, 4 Locking Drawers and 4 Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms