Check Availability
  • STRONG HOLD 

    Workbench, Polyethylene, 30" Depth, 34" Height, 48" Width, 5500 lb. Load Capacity

  • Item # 4NWF2
  • Mfr. Model # T4830-2DB-UHMW
Workbench, Polyethylene, 30" Depth, 34" Height, 48" Width, 5500 lb. Load Capacity
Qty
  • Web Price
    $1,329.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® industrial shop table meets virtually every strength requirement for heavy manufacturing, assembly, and maintenance-type work. All-welded construction with ultra-high molecular weight (UHMW) polyethylene top, 2" x 2" x 1/4" 7-ga. angle legs, and a welded 12-ga. bottom shelf with 950-lb. capacity. Shop table has 2 drawers that are 20"D x 6"H. Each drawer can hold 400 lb. and can be locked with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 4NWF2
Mfr. Model # T4830-2DB-UHMW
UNSPSC #24102006
Shipping Weight 331.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 5500 lb.
Workbench/Table Surface Material Polyethylene
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 48"
Depth 30"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 1/2"
Color Dark Gray
Edge Type Straight
Finish Water-Based Enamel Paint
Includes (2) Drawers, Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms