Check Availability
  • STRONG HOLD 

    Workbench, Stainless Steel, 24" Depth, 34" Height, 30" Width, 2750 lb. Load Capacity

  • Item # 4NWD1
  • Mfr. Model # T3024-SSTOP
Workbench, Stainless Steel, 24" Depth, 34" Height, 30" Width, 2750 lb. Load Capacity
Qty
  • Web Price
    $1,169.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® steel workbench with stainless steel top is designed to withstand heavy assembly, manufacturing, and maintenance work. All-welded shop table includes 7-ga. stainless steel top and 12-ga. bottom shelf. Legs are 2" x 2" x 1/4" steel angle. Ship fully assembled.
Show More Close
 

Technical Specifications

Item # 4NWD1
Mfr. Model # T3024-SSTOP
UNSPSC #24102006
Catalog Page 1322
Shipping Weight 192.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 2750 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 30"
Depth 24"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 7 ga.
Color Dark Gray
Edge Type Straight
Finish Water-Based Enamel Paint
Includes Top, Legs and Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms