Check Availability
  • STRONG HOLD 

    Workbench, Steel, 36" Depth, 34" Height, 84" Width, 10,000 lb. Load Capacity

  • Item # 40V810
  • Mfr. Model # T8436
Workbench, Steel, 36" Depth, 34" Height, 84" Width, 10,000 lb. Load Capacity
Qty
  • Web Price
    $1,327.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® industrial shop table, or workbench, is built strong for heavy manufacturing, assembly, and maintenance-type work. All-welded construction featuring 7-ga. heavy-duty steel top, 12-ga. bottom shelf to store bulky items, and 2" x 2" x 1/4" angle frame steel legs.
Show More Close
 

Technical Specifications

Item # 40V810
Mfr. Model # T8436
UNSPSC #24102006
Shipping Weight 331.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 10,000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 84"
Depth 36"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 7 ga.
Color Dark Gray
Edge Type Straight
Finish Water-Based Enamel Paint
Includes Bottom Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms