Check Availability
  • STRONG HOLD 

    Workbench, Stainless Steel, 36" Depth, 34" Height, 60" Width, 8250 lb. Load Capacity

  • Item # 2RNH5
  • Mfr. Model # T6036SS
Workbench, Stainless Steel, 36" Depth, 34" Height, 60" Width, 8250 lb. Load Capacity
Qty
  • Web Price
    $2,919.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® stainless steel workbench is an industrial shop table for heavy manufacturing, assembly, and maintenance work. Table top is made from 7-ga. steel and legs are welded 2" x 2" x .25" angle frame steel. Welded 12-ga. bottom shelf helps store bulky items. Ships fully assembled.
Show More Close
 

Technical Specifications

Item # 2RNH5
Mfr. Model # T6036SS
UNSPSC #24102006
Shipping Weight 338.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 8250 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 60"
Depth 36"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 7 ga.
Color Dark Gray
Edge Type Straight
Finish Water-Based Enamel Paint
Includes Top, Legs and Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms