Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Silver, 78" H X 36" W X 24" D, Assembled

  • Item # 40V955
  • Mfr. Model # 36-BC-244-SS
Heavy Duty Storage Cabinet, Silver, 78" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $5,966.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® stainless steel broom closet, or housekeeping storage cabinet, makes it easy to organize all your housekeeping needs. Double doors allow access to all shelves. The "closet" side stores long-handled floor care items or tools, and the shelf side is perfect for paper products, cleaners, brushes, or machine tools. 14-ga. steel shelves are adjustable on 2" centers. Shelf capacity up to 1150 lb. per shelf. Durable 12-ga. stainless steel construction. 6"H, 7-ga. legs provide mobility in lifting from area to area. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 40V955
Mfr. Model # 36-BC-244-SS
UNSPSC #30161801
Shipping Weight 492.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Janitorial
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Stainless Steel
Number of Cabinet Shelves 4
Shelf Capacity 1150 lb.
Number of Doors 2
Cabinet Color Silver
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Stainless Steel
Includes (4) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms