Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 68" H X 60" W X 24" D, Assembled

  • Item # 40V902
  • Mfr. Model # 55-242-7/5DB-CA
Heavy Duty Storage Cabinet, Dark Gray, 68" H X 60" W X 24" D, Assembled
Qty
  • Web Price
    $4,840.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® mobile job cabinet is a heavy-duty cabinet with 2 adjustable shelves, 7 drawers, 16 welded hooks, and forklift pockets. This mobile indoor job box holds larger tools and helps organize smaller tools and parts. Each of the 7 drawers handles up to 400 lb. 12-ga. industrial job cabinet includes durable casters and convenient push handle. Lockable with a padlock (sold separately) and 3-point locking system.
Show More Close
 

Technical Specifications

Item # 40V902
Mfr. Model # 55-242-7/5DB-CA
UNSPSC #56101530
Shipping Weight 879.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 68"
Width of Cabinet 60"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1650 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Mobile
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 7
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Dia. 6"
Finish - Cabinets Baked Enamel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms