Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet with Ramp, Dark Gray, 78" H X 72" W X 24" D, Assembled

  • Item # 40V755
  • Mfr. Model # 66-DS-247/RAMP
Heavy Duty Storage Cabinet with Ramp, Dark Gray, 78" H X 72" W X 24" D, Assembled
Qty
  • Web Price
    $4,369.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® vac door all-purpose ramp cabinet is a 3-door closet cabinet with 3 separate compartments for a variety of uses, plus a fold-down ramp for ease in rolling items into storage. Features 4 adjustable shelves on the left side and 2 adjustable shelves in compartment above ramp. Made from heavy-duty 12-ga. steel with 6"H, 7-ga. welded legs. Each door includes a 3-point locking device lockable with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 40V755
Mfr. Model # 66-DS-247/RAMP
UNSPSC #30161801
Shipping Weight 913.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet with Ramp
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 72"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 6
Shelf Capacity 765 lb.
Number of Doors 3
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (6) Adjustable Shelves, Fold-Down Ramp
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms