Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 66" H X 60" W X 24" D, Assembled

  • Item # 40V732
  • Mfr. Model # 55-W-244
Heavy Duty Storage Cabinet, Dark Gray, 66" H X 60" W X 24" D, Assembled
Qty
  • Web Price
    $2,252.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® wardrobe cabinet provides protection for personal items, valuable tools, and machine parts. This partitioned cabinet has a 14-ga. adjustable hanger shelf and shelf, while the other side features 21-1/2"D shelves. Cabinet is 24"D overall. 3-point latching system allows door to be secured with a standard padlock (sold separately). Built from heavy-duty, 12-ga. steel with 6"H, 7-ga. steel legs.
Show More Close
 

Technical Specifications

Item # 40V732
Mfr. Model # 55-W-244
UNSPSC #30161801
Shipping Weight 592.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 66"
Width of Cabinet 60"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (1) Adjustable Wardrobe Shelf with Hanger Rod, (3) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms