Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 78" H X 72" W X 24" D, Assembled

  • Item # 40V676
  • Mfr. Model # 66-2TV-243-LBD
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 72" W X 24" D, Assembled
Qty
  • Web Price
    $2,640.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong Hold® 2-tier combination ventilated cabinet and closed shelving unit offers both easy-access shelves plus lockable storage. All-welded, heavy-duty 12-ga. steel cabinet features 2 adjustable 14-ga. shelves at the bottom in a closed shelving unit. The top half features ventilated doors and ventilated back with 1 adjustable 14-ga. shelf.

• All shelves are easily adjusted in 2" increments and each hold up to 1525 lb.
• 6"H, 7-ga. legs provide mobility in lifting from area to area
•3-point locking device can be locked with a padlock (sold separately)
Show More Close
 

Technical Specifications

Item # 40V676
Mfr. Model # 66-2TV-243-LBD
UNSPSC #30161801
Shipping Weight 789.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 72"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 1525 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (3) Adjustable Shelves, 2-Tier Combination
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms