Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 36" H X 36" W X 24" D, Assembled

  • Item # 40V662
  • Mfr. Model # 33-VBS-242
Heavy Duty Storage Cabinet, Dark Gray, 36" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $1,569.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® all-ventilated storage cabinet provides valuable protection for valuable tools and machine parts. Built tough, this ventilated cabinet is made from all-welded, 12-ga. steel with 6"H, 7-ga. legs. 14-ga. shelves are adjustable in 2" increments and hold up to 1900 lb. per shelf. Shelves are 21-1/2"D. 3-point locking device can be locked with a padlock (sold separately). Heavy-duty, 12-ga. steel floor.
Show More Close
 

Technical Specifications

Item # 40V662
Mfr. Model # 33-VBS-242
UNSPSC #30161801
Shipping Weight 247.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Desk or Table Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 36"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1900 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms