Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 68" H X 60" W X 24" D, Assembled

  • Item # 40V660
  • Mfr. Model # 55-VB-243-CA
Heavy Duty Storage Cabinet, Dark Gray, 68" H X 60" W X 24" D, Assembled
Qty
  • Web Price
    $2,724.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® ventilated mobile storage cabinet provides valuable protection for valuable tools and machine parts. Built tough, this all-ventilated cabinet is made from all-welded, 12-ga. steel with 6" x 2" polyurethane casters. 14-ga. shelves are adjustable in 2" increments and hold up to 1650 lb. per shelf. Shelves are 21-1/2"D. Heavy-duty, 12-ga. steel floor. 3-point locking device can be locked with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 40V660
Mfr. Model # 55-VB-243-CA
UNSPSC #56101530
Shipping Weight 552.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 68"
Width of Cabinet 60"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 1650 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Mobile
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Dia. 6"
Finish - Cabinets Baked Enamel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms