Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 78" H X 72" W X 24" D, Assembled

  • Item # 40V655
  • Mfr. Model # 66-VBS-241WR
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 72" W X 24" D, Assembled
Qty
  • Web Price
    $2,821.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® ventilated wardrobe storage cabinet gives employees a place to hang their coats and other personal items. All-welded, heavy-duty cabinets are made from 12-ga. steel and built to last a lifetime. The 14-ga. top shelf is 21-1/2"D and holds up to 1650-lb. The 3-point locking device includes a hasp built into the handle for use with a padlock (sold separately). Cabinet is 24"D and includes 6"H, 7-ga. welded legs.
Show More Close
 

Technical Specifications

Item # 40V655
Mfr. Model # 66-VBS-241WR
UNSPSC #30161801
Shipping Weight 675.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Wardrobe
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 72"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 1
Shelf Capacity 1525 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes Adjustable Wardrobe Shelf, Ventilated Doors, Sides and Back
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms