Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 78" H X 60" W X 24" D, Assembled

  • Item # 40V629
  • Mfr. Model # 56-LD-244-6/5DB-24DIV
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 60" W X 24" D, Assembled
Qty
  • Web Price
    $4,969.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® on-site see-thru storage cabinet is a combination slotted shelf and drawer cabinet ideal for all types of storage from the small to the oversized. Each of the 6 drawers easily holds up to 400 lb. The 21-1/2"D, 14-ga. adjustable shelves adjust in 2" increments and support up to 825 lb. All-welded, 12-ga. steel design is built to last. 6"H, 7-ga. legs provide mobility in lifting from area to area. 3-point locking device can be locked with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 40V629
Mfr. Model # 56-LD-244-6/5DB-24DIV
UNSPSC #30161801
Shipping Weight 1164.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 60"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1650 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 6
Finish - Cabinets Baked Enamel
Inside Drawer Depth 19-7/8"
Inside Drawer Height 5-5/8"
Inside Drawer Width 25-5/16"
Includes (4) Adjustable Shelves, (6) Drawers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms