Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Gray, 59" H X 82" W X 26" D, Assembled

  • Item # 40V619
  • Mfr. Model # 6.55-DS-CSU-260-16DB
Heavy Duty Storage Cabinet, Gray, 59" H X 82" W X 26" D, Assembled
Qty
  • Web Price
    $6,855.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong Hold® deluxe drawer unit includes 16 drawers—each 36"W x 22"D x 6"H drawer handles a capacity up to 400 lb. Open construction with no doors so user can easily work out of the drawers. With its 12-ga. steel construction and sturdy 3"H legs, this heavy-duty drawer unit is built for industrial environments.
Show More Close
 

Technical Specifications

Item # 40V619
Mfr. Model # 6.55-DS-CSU-260-16DB
UNSPSC #56111906
Shipping Weight 1595.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Drawer
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Open Face Cabinet
Assembled/Unassembled Assembled
Height of Cabinet 59"
Width of Cabinet 82"
Depth of Cabinet 26"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 0
Shelf Capacity 400 lb.
Number of Doors 0
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet No
Cabinet Locking Mechanism None
No. of Drawers 16
Finish - Cabinets Baked Enamel
Inside Drawer Depth 24"
Inside Drawer Height 6"
Inside Drawer Width 36"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms