Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 30" H X 36" W X 18" D, Assembled

  • Item # 40V591
  • Mfr. Model # 32.6-182
Heavy Duty Storage Cabinet, Dark Gray, 30" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $1,034.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® countertop storage cabinet is ideal for tool cribs, assembly areas, mailrooms, and other areas where overhead space is not available. This space-saving unit is made from 12-ga. steel and built to last a lifetime. Includes 2 adjustable 14-ga. shelves with up to 1900-lb. capacity. Shelves adjust in 2" increments. 3-point locking device can be locked with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 40V591
Mfr. Model # 32.6-182
UNSPSC #56101530
Shipping Weight 207.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Desk or Table Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 30"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1900 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms