Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 42" H X 48" W X 24" D, Assembled

  • Item # 2RNE9
  • Mfr. Model # 43.5-LD-242
Heavy Duty Storage Cabinet, Dark Gray, 42" H X 48" W X 24" D, Assembled
Qty
  • Web Price
    $1,863.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® see-thru countertop cabinet is the perfect storage cabinet for tool cribs, assembly areas, mailrooms, and other areas where overhead space is not available. All-welded, 12-ga. steel construction 14-ga. shelves adjustable in 2" increments. 21-1/2"D shelves hold up to 1200 lb. each. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 2RNE9
Mfr. Model # 43.5-LD-242
UNSPSC #24112401
Catalog Page 1266
Shipping Weight 353.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Counter Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 42"
Width of Cabinet 48"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1200 lb.
Number of Doors 1
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms