Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Silver, 78" H X 60" W X 24" D, Assembled

  • Item # 1UCD3
  • Mfr. Model # 56-LD-244SS
Heavy Duty Storage Cabinet, Silver, 78" H X 60" W X 24" D, Assembled
Qty
  • Web Price
    $8,111.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong Hold stainless steel storage cabinet features clear view doors that allow easy viewing of items stored inside, while keeping them locked up and secure. Made from all-welded, 12-ga. stainless steel. 14-ga. shelves with up to 1650-lb. capacity per shelf, are adjustable in 2" increments. Welded 6"H, 7-ga. legs. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 1UCD3
Mfr. Model # 56-LD-244SS
UNSPSC #30161801
Shipping Weight 699.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 60"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Stainless Steel
Number of Cabinet Shelves 4
Shelf Capacity 1650 lb.
Number of Doors 2
Cabinet Color Silver
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Stainless Steel
Includes (4) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms