Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 78" H X 48" W X 24" D, Assembled

  • Item # 1UBW4
  • Mfr. Model # 46-LD-244
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 48" W X 24" D, Assembled
Qty
  • Web Price
    $2,335.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® see-thru door storage cabinet features clear view doors that allow easy viewing of items stored inside, while keeping them locked up and secure. Made from 12-ga. steel with an all-welded wraparound body construction. 14-ga. shelves with up to 1200-lb. capacity per shelf, are adjustable in 2" increments. Welded 6"H, 7-ga. legs. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 1UBW4
Mfr. Model # 46-LD-244
UNSPSC #30161801
Catalog Page 1266
Shipping Weight 571.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1200 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (4) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms