Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 78" H X 60" W X 24" D, Assembled

  • Item # 1UBV2
  • Mfr. Model # 56-V-244
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 60" W X 24" D, Assembled
Qty
  • Web Price
    $1,848.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® ventilated storage cabinet provides valuable protection for valuable tools and machine parts. Built tough, this cabinet is made from all-welded, 12-ga. steel with 6"H, 7-ga. legs. 14-ga. shelves are adjustable in 2" increments and hold up to 1900 lb. per shelf. Shelves are 21-1/2"D. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately). Heavy-duty, 12-ga. steel floor.
Show More Close
 

Technical Specifications

Item # 1UBV2
Mfr. Model # 56-V-244
UNSPSC #30161801
Catalog Page 1266
Shipping Weight 666.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 60"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1650 lb.
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (4) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms