Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 78" H X 36" W X 24" D, Assembled

  • Item # 16A407
  • Mfr. Model # 36-RUD-244
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $3,758.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® roll-up door storage cabinet features a roll-up door with built-in lock to keep your items secure. All-welded design is manufactured from heavy-duty 12-ga. steel. 14-ga. shelves are adjustable in 2" increments. Each shelf has a 1900-lb. capacity. 6"H, 7-ga. legs provide mobility in lifting from area to area. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 16A407
Mfr. Model # 36-RUD-244
UNSPSC #30161801
Shipping Weight 455.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Roll Up
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1900 lb.
Number of Doors 4
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 1 Point
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Pull
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (4) Adjustable Shelves, (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms