Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 78" H X 48" W X 24" D, Assembled

  • Item # 16A404
  • Mfr. Model # 46-4DLD-248
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 48" W X 24" D, Assembled
Qty
  • Web Price
    $3,028.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® combination door storage cabinet features both solid and clear view doors. All-welded, heavy-duty cabinet provides 4 separate compartments. Each door includes a 3-point locking system that is easily locked with a standard padlock (sold separately). Adjustable 14-ga. shelves with up to 600-lb. capacity per shelf, can be adjusted in 2" increments. 6"H, 7-ga. welded legs.
Show More Close
 

Technical Specifications

Item # 16A404
Mfr. Model # 46-4DLD-248
UNSPSC #30161801
Shipping Weight 705.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 8
Shelf Capacity 600 lb.
Number of Doors 4
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (8) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms