Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Gray, 36" H X 36" W X 24" D, Assembled

  • Item # 10A004
  • Mfr. Model # 33-241-1DB
Heavy Duty Storage Cabinet, Gray, 36" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $1,454.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® countertop cabinet with drawer is the perfect solution for tool cribs, assembly areas, mailrooms, etc., where overhead space is not available. Includes a 14-ga., 21-1/2"D shelf adjustable in 2" increments. Shelf has a 1900-lb. capacity. The 20"D x 6"H drawer has a 400-lb. capacity. All-welded, extra heavy-duty 12-ga. steel construction. 3-point locking system allows you to lock door with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 10A004
Mfr. Model # 33-241-1DB
UNSPSC #30161801
Shipping Weight 313.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Desk or Table Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 36"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 1
Shelf Capacity 1900 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 1
Finish - Cabinets Baked Enamel
Includes 1 Shelf and 1 Drawer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms