Check Availability
  • STRONG HOLD 

    Heavy Duty Storage Cabinet, Dark Gray, 40" H X 28" W X 20" D, Assembled

  • Item # 40V623
  • Mfr. Model # 2.43-4LT-200-10DB
Heavy Duty Storage Cabinet, Dark Gray, 40" H X 28" W X 20" D, Assembled
Qty
  • Web Price
    $3,226.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong Hold® modular drawer cabinet features drawer storage and a lift-up lid storage with a built-in hasp to keep items and materials secure. This storage cabinet is narrow enough to fit in smaller spaces. Includes six 24"W x 20"D x 2"H drawers, three 24"W x 20"D x 4"H drawers, and one 24"W x 20"D x 6"H drawer. Each drawer has a 400-lb. capacity. There is also a drawer under the lift-up lid—locks with a padlock, sold separately. Door features 3-point locking system lockable with a padlock, sold separately.
Show More Close
 

Technical Specifications

Item # 40V623
Mfr. Model # 2.43-4LT-200-10DB
UNSPSC #24112401
Shipping Weight 501.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Drawer
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Counter Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 40"
Width of Cabinet 28"
Depth of Cabinet 20"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 0
Number of Doors 1
Cabinet Color Dark Gray
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 10
Finish - Cabinets Baked Enamel
Inside Drawer Depth 15-7/8"
Inside Drawer Height 2" & 4" & 6"
Inside Drawer Width 21-15/16"
Includes Lift-Up Lid
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms