Check Availability
  • STRONG HOLD 

    Heavy Duty Chain/Hose Hoist Storage Cabinet, Dark Gray, 78" H X 72" W X 24" D, Assembled

  • Item # 40V987
  • Mfr. Model # 66-2WR-240
Heavy Duty Chain/Hose Hoist Storage Cabinet, Dark Gray, 78" H X 72" W X 24" D, Assembled
Qty
  • Web Price
    $2,765.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® chain hoist and hose storage cabinet is built for the storage of chains, hoses, and slings. Heavy-duty cabinet is made from 12-ga. steel with 6"H, 7-ga. legs. Includes 2 hanging rods, each designed to handle 1000 lb. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).
Show More Close
 

Technical Specifications

Item # 40V987
Mfr. Model # 66-2WR-240
UNSPSC #56101530
Shipping Weight 648.0 lbs
Country of Origin USA *
Item - Storage Cabinets Chain/Hose Hoist Storage Cabinet
Cabinet Style Open Storage
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 72"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 0
Number of Doors 2
Cabinet Color Dark Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Baked Enamel
Includes (2) Wardrobe Rods
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms