Check Availability
  • STRONG HOLD 

    Gray Industrial Premium Rolling Cabinet, 47" H X 49" W X 25" D, Number of Drawers: 9

  • Item # 40V875
  • Mfr. Model # 4.4-TC-241-9/5DB
Gray Industrial Premium Rolling Cabinet, 47" H X 49" W X 25" D, Number of Drawers: 9
Qty
  • Web Price
    $3,522.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® departmental tool cart makes the perfect maintenance work station on wheels. Made of 12-ga. steel with a 7-ga. work top complete with side and back guards to prevent tools from rolling off. Features 9 half-width drawers, 5 measure 19"W x 20"D x 3"H, 2 are 19"W x 20"D x 4"H, and 2 are 19"W x 20"D x 6"H. Each drawer has a 400-lb. capacity. There is also 1 full-width shelf to store larger items. Lock tool cart with a padlock (sold separately) using 3-point locking system. Includes steering handle and 6"H x 2"W casters (2 swivel with brakes).
Show More Close
 

Technical Specifications

Item # 40V875
Mfr. Model # 4.4-TC-241-9/5DB
UNSPSC #56111907
Shipping Weight 761.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Tool Box Duty Rating Industrial Premium
Width 49"
Depth 25"
Height 47"
Number of Drawers 9
Color Gray
Drawer Color Gray
Drawer Capacity 400 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Enamel
Load Rating 2000 lb.
Number of Shelves 1
Material Steel
Gauge 12
Work Surface Material Steel
Caster Wheel Material Polyurethane
Caster Type (2) Fixed, (2) Swivel with Brake
Locking System 3 Point Locking
Configuration (9) Half Width Drawers, (1) Full Width Shelf
Features Backguard to Prevent Tools and Parts from Falling Off
Includes 3 Point Locking System
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms