Check Availability
  • STRONG HOLD 

    Gray Industrial Premium Rolling Cabinet, 42" H X 61" W X 24" D, Number of Drawers: 12

  • Item # 40V873
  • Mfr. Model # 5-TC-3D-242-12/5DB
Gray Industrial Premium Rolling Cabinet, 42" H X 61" W X 24" D, Number of Drawers: 12
Qty
  • Web Price
    $7,485.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® multiple purpose maintenance cart is the perfect all-around tool cart. Made of 12-ga. steel with a 7-ga. work top complete with side and back guards to prevent tools from rolling off. Features 12 half-width drawers, 10 measure 19"W x 20"D x 4"H, and 2 measure 19"W x 20"W x 6"H, each drawer has a 400-lb. capacity. There is also a side compartment with 2 adjustable shelves that are 22" W x 9"D. Lock tool cart with a padlock (sold separately) using 3-point locking system. Includes steering handle and 6"H x 2"W casters (2 swivel with brakes).
Show More Close
 

Technical Specifications

Item # 40V873
Mfr. Model # 5-TC-3D-242-12/5DB
UNSPSC #56111907
Shipping Weight 934.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Tool Box Duty Rating Industrial Premium
Width 61"
Depth 24"
Height 42"
Number of Drawers 12
Color Gray
Drawer Color Gray
Drawer Capacity 400 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Enamel
Load Rating 2000 lb.
Number of Shelves 2
Material Steel
Gauge 12
Work Surface Material Steel
Caster Wheel Material Polyurethane
Caster Type (2) Fixed, (2) Swivel with Brake
Locking System 3-Point Locking
Configuration (12) Half Width Drawers, (2) Side Compartment Adjustable Shelves
Features Backguard to Prevent Tools and Parts from Falling Off
Includes 3-Point Locking System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms