Check Availability
  • STRONG HOLD 

    Gray Industrial Premium Rolling Cabinet, 44" H X 36" W X 24" D, Number of Drawers: 3

  • Item # 40V863
  • Mfr. Model # 3-TC-241-2/5-1DB
Gray Industrial Premium Rolling Cabinet, 44" H X 36" W X 24" D, Number of Drawers: 3
Qty
  • Web Price
    $2,524.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® 3-drawer tool cart makes the perfect maintenance work station on wheels. Made of 12-ga. steel with a 7-ga. work top complete with side and back guards to prevent tools from rolling off. Features 2 half width drawers (13"W x 10"D x 6"H) and 1 full width drawer (29"W x 20"D x 6"H). Each drawer has a 400-lb. capacity. An adjustable shelf under the drawers has a 1900-lb. capacity. Tool cart can be locked with a padlock (sold separately) using 3-point locking system. Includes steering handle and 6"H x 2"W casters (2 swivel with brakes).
Show More Close
 

Technical Specifications

Item # 40V863
Mfr. Model # 3-TC-241-2/5-1DB
UNSPSC #56111907
Shipping Weight 461.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Tool Box Duty Rating Industrial Premium
Width 36"
Depth 24"
Height 44"
Number of Drawers 3
Color Gray
Drawer Color Gray
Drawer Capacity 400 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Enamel
Load Rating 2000 lb.
Number of Shelves 1
Material Steel
Gauge 12
Work Surface Material Steel
Caster Wheel Material Polyurethane
Caster Type (2) Fixed, (2) Swivel with Brake
Locking System 3 Point Locking
Configuration (2) Half Width Drawers, (1) Full Width Drawer, (1) Adjustable Shelf
Features Backguard to Prevent Tools and Parts from Falling Off
Includes 3 Point Locking System
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms