Check Availability
  • STRONG HOLD 

    Dark Gray Wardrobe Locker, (6) Wide, (1) Tier Openings: 6, 74" W X 18" D X 78" H

  • Item # 5KAZ7
  • Mfr. Model # 66-18-1TSL
Dark Gray Wardrobe Locker, (6) Wide, (1) Tier Openings: 6, 74" W X 18" D X 78" H
Qty
  • Web Price
    $3,990.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® wardrobe locker is a 2-tier slimline locker offering 2 areas of storage space using 1 single locker space. Ideal for use in schools, health spas, gyms, or where shorter garments are worn. Each opening measures 10"W x 18" D x 32"H with a louvered door. Durable 12-ga. steel floor model cabinet is built tough. 6"H 7-ga. welded legs help provide mobility. Each compartment can be locked with a padlock using the 3-point locking system.
Show More Close
 

Technical Specifications

Item # 5KAZ7
Mfr. Model # 66-18-1TSL
UNSPSC #56101520
Shipping Weight 877.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (6) Wide, (1) Tier
Number of Openings 6
Opening Width 10"
Opening Depth 18"
Opening Height 66-3/4"
Overall Width 74"
Overall Depth 18"
Overall Height 78"
Color Dark Gray
Locker Material Steel
Finish Waterbased Enamel
Legs Included Yes
Locker Handle Type Swing
Locker Lock Type Padlock Hasp
Includes (6) Doors, (1) Coat Hook, (1) Shelf and (1) Rod Per Opening
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms